Shop GE

Silicone Sealant, 10 oz, Cartridge, Clear, Silicone Base, Advanced Silicone

  • Mfr # 2811092
  • Zoro # G0003482

product price: 
$
10.49
/ea

Key Features

Container Type
Cartridge
Container Size
10 oz
Application
Window, Door, Siding and Trim
Adhesive Grouping
Sealant
Series
Advanced Silicone
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2811092
Zoro #
G0003482
UPC #
028756956778
Country of Origin
United States

Dimensions

Container Size
10 oz

Details

Item
Silicone Sealant
Container Type
Cartridge
Color
Clear
Application
Window, Door, Siding and Trim
Adhesive Grouping
Sealant
Series
Advanced Silicone
Working Time
5 min
Full Cure Time
1 day
Elongation
347 %
Sealant Base
Silicone
Sealant Properties
Flexible
Application Temp. Range
40 Degrees to 100 Degrees F
Flash Point
Greater than 200 Degrees F
For Use With
Standard Caulk Gun
Meets
TT-S-001543A (COM-NBS), TT-S-00230 (COM-NBS), ASTM C920 TYPE S, NS, CLASS 25 USE NT, G A&O TEST REQUIREMENTS
Performance Temp. Range
-60 Degrees to 400 Degrees F
Specific Gravity
1
Begins to Harden
30 min
Standards
ASTM C920 Type S Class 25 Use NT, M, A and O, ASTM C920 Type S Grade NS Class 35, TT-S-001543A, TT-S-00230C
For Use On Surface Material
Aluminum, Brick, Cement, Ceramic, Drywall, Fiberglass, Glass, Masonry, Metal, Plaster, Porcelain, PVC, Stone, Stucco, Vinyl, Wood
Resistance Properties
Crack Resistant, Mildew Resistant, Mold Resistant, Nonshrinking, Ultraviolet Resistant, Waterproof
Maximum Performance Temperature
400 Degrees F
VOC Content Weight Percentage
3 %
Minimum Performance Temperature
-60 Degrees F
Minimum Application Temperature
40 Degrees F
VOC Content Weight
28 g/L
Maximum Application Temperature
100 Degrees F

Description

Silicone Sealant, Color Clear, Application Window, Door, Siding and Trim, Container Size 10 oz, Container Type Cartridge, Finishing Features Not Applicable, Resistance Properties Crack Resistant, Mildew Resistant, Mold Resistant, Nonshrinking, Ultraviolet Resistant, Waterproof, Sealant Properties Flexible, Standards ASTM C920 Type S Class 25 Use NT, M, A and O, ASTM C920 Type S Grade NS Class 35, TT-S-001543A, TT-S-00230C, Elongation 347 Percent, Full Cure Time 1 day

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.