Shop All Sockets
Gearwrench
1" Drive 12 Point Standard SAE Socket 2-9/16"
Mfr # 83418
Zoro # G8308139
product price: $83.15
/ea
Free Shipping & Returns
$83.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Number of Points 12
- Overall Length 3.54"
- Material Alloy steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 83418
- Zoro # G8308139
- UPC # 099575834189
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 1" |
Overall Length | 3.54" |
Size | 2-9/16" |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy steel |
Finish | Full Polished Chrome |
Item | Socket |
Description
Socket,1 In. Drive,12 Point,2-9/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .153 HSS Chucking Reamer Straight Flute Straight Shank (5474766)
- MILWAUKEE TOOL SHOCKWAVE 2" Impact ECX 1 Power Bits (25PK) (48-32-4144)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L661)
- DRILL AMERICA #8-40 UNS HSS Plug Tap and #28 HSS Drill Bit Kit (POUFS8-40)
- GEARWRENCH 1/2" Drive 12 Point Standard SAE Socket 5/8" (80763)
- GEARWRENCH 1/2" Drive 6 Point Standard SAE Socket 3/8" (80648)
- GEARWRENCH 1/2" Drive Magnetic Socket Rail Includes 14 Clips (83128)
- GEARWRENCH 1/2" Drive 6 Point Standard Metric Socket 10mm (80622)
- GEARWRENCH 3/8" Drive 12 Point Deep Metric Socket 7mm (80521)
- GEARWRENCH 1/2" Drive Hex Bit Metric Socket 17mm (80663)
- PROTO 1/2 in Drive, 24mm Triple Square Metric Socket, 12 Points (J5424M)
- Gearwrench Sockets