Shop All Sockets
Proto
1/2 in Drive, 24mm Triple Square Metric Socket, 12 Points
Mfr # J5424M
Zoro # G2770238
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 17/32 in
- Material Alloy Steel
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 17/32 in |
Size | 24mm |
Socket Sizes | 24mm |
Socket Depth | Standard |
Socket Size | 24 mm |
Details
Description
This Proto J5424M 1/2" Drive, 24mm Triple Square Metric Socket is the perfect tool for any kind of automotive work. It is ideal for use on cars, trucks and SUVs. Made from alloy steel, this socket is strong and durable. The 12-point design provides a firm grip around fasteners to help you get the job done quickly and efficiently. Its size of 24mm makes it suitable for a range of jobs in car mechanics and other areas. This chrome finished socket has an overall length of 1 17/32 in., a 1/2" drive size and a 24mm triple square output type. You will want to equip yourself with this hand drive triple square metric socket from Proto because it offers top quality at an affordable price.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 6.70mm (45862)
- RIDGID Metal Carrying Case, Threader/Die Heads (38605)
- KEEN TR-98 Adjustable Tap Handle and Reamer Wrench (KE79367)
- RIDGID Vise, F60S Stationary (69902)
- PROTO 1/2 in Drive, 22mm Triple Square Metric Socket, 12 Points (J5422M)
- PROTO 1/2 in Drive, 25mm Triple Square Metric Socket, 12 Points (J5425M)
- PROTO 1/2 in Drive, 23mm Torx(R) Metric Socket, 12 Points (J5423M)
- PROTO 1/4 in Drive, 9mm Hex Metric Socket, 6 Points (J4709LM)
- PROTO 3/8 in Drive, 7mm Triple Square Metric Socket, 12 Points (J5207MN)
- PROTO 3/8 in Drive, 6mm Hex Metric Socket, 6 Points (J5206MH)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 36mm 6 pt Metric Socket, 6 Points (48236)
- Proto Sockets