
12" PITBULL K9 Straight Jaw Dipped Handle Tongue and Groove Pliers
Mfr # 82171
Zoro # G300830038
product price:Â $24.15
/eaKey Features
Overall Length
12.2 in
Material
Alloy Steel
Finish
Polished
No. of Jaw Positions
8
Insulated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
82171
Zoro #
G300830038
UPC #
099575281716
Country of Origin
Viet Nam
Dimensions
Overall Length
12.2 in
Jaw Length
1.8 in
Jaw Width
1.85 in
Jaw Thickness
0.42 in
Overall Width
2.5 in
Handle Length
5.6 in
Details
Material
Alloy Steel
Finish
Polished
No. of Jaw Positions
8
Insulated
No
Item
Tongue and Groove Plier,12" Straight Ja
Handle Color
Molten Orange
Type
Tongue & Groove
Tether Capable
No
Wire Crimper
No
Wire Cutter
No
Handle Style
Straight
Description
Tongue and Groove Plier,12 In. Straight Ja
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.