Shop GEARWRENCH
See all product information
Create Account
3 Piece 1/4", 3/8" & 1/2" Drive X-Core Pinless Impact Universal Joint Set
Mfr # 84960
Zoro # G8594999
product price:Â
$
60.99
/ea
Key Features
Drive Size
1/4", 3/8", 1/2"
SAE or Metric
SAE
Finish
Black Oxide
Number of Pieces
3
Includes
(3) 1/4", 3/8" & 1/2" Drive X-Coreâ„¢ Painless Impact Universal Joint Set, Tray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 84960
- Zoro #
- G8594999
- UPC #
- 099575849602
- Country of Origin
- China
Dimensions
- Drive Size
- 1/4", 3/8", 1/2"
Details
- Item
- Impact Universal Joint Set
- SAE or Metric
- SAE
- Finish
- Black Oxide
- Number of Pieces
- 3
- Includes
- (3) 1/4", 3/8" & 1/2" Drive X-Coreâ„¢ Painless Impact Universal Joint Set, Tray
- Measurement Type
- SAE
- Product Type
- Impact Universal Joint Set,3 pcs.,Pinless
- Drive Type
- Square
- Type
- Universal Joint
- Material
- Chrome-Molybdenum (Cr-Mo)
- ASME Standard
- B107.110-2012
Description
Flex Socket Adapter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.