Shop GEARWRENCH
See all product information
Create Account
7 Piece 3/8" Drive 6 Point Deep Universal Impact SAE Socket Set
Mfr # 84923N
Zoro # G7093488
product price:Â
$
83.99
/ea
Key Features
Drive Size
3/8 in
Finish
Black Oxide
Impact Rated
No
Number of Pieces
7
Measurement Type
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 84923N
- Zoro #
- G7093488
- UPC #
- 099575892363
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 3/8 in
- Socket Size Range
- 3/8 in to 3/4 in
- Deep Socket Style/Size
- 1/2 in, 11/16 in, 3/4 in, 5/8 in, 7/16 in, 9/16 in, Deep 6-Point: 3/8 in
- Deep Socket Sizes
- 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
- Socket Size
- 1/2 in, 11/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 9/16 in
- Socket Depth
- Deep
Description
SAE Deep Impact Socket,3/8 In.D,6pt.,7pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.