This item is Discontinued.

Gec Flash Furniture 24''W x 48''L Rectangle Plastic Height Adjustable Activity Table - Green YU-YCX-001-2-RECT-TBL-GREEN-GG

This item is Discontinued.

Gec

Flash Furniture 24''W x 48''L Rectangle Plastic Height Adjustable Activity Table - Green (Discontinued)

Mfr # YU-YCX-001-2-RECT-TBL-GREEN-GG
Zoro # G208549599
UPC # 847254038935
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YU-YCX-001-2-RECT-TBL-GREEN-GG
Zoro #
G208549599
UPC #
847254038935
Country of Origin
China

Description

this plastic activity table is a must have for daycare, preschool and early childhood development centers. It will accommodate children up to age 7. the durable table has a 220 pound static load capacity and features a 24 x 48 rectangular top with rounded corners for safety and a welded, steel frame for increased stability. Adjustable height legs give you the flexibility to raise or lower the table a full 9 in 1 increments. Floor glides protect your floor by sliding smoothly when you need to move the table. perfect for craft time, snack time and party time, this easy to clean table is just the right size for small children. features: 220 lb. Static load capacity seats up to 4 children 1.5 thick textured green plastic table top safety rounded corners primary colors support early childhood development welded steel frame under top provides extra stability adjustable height steel legs with floor glides extend out 9 height adjustable feature accommodates children up to age 7 accommodates chairs with 6.5-14h seat heights

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.