This item is Discontinued.

This item is Discontinued.
Offices To Go‚Ñ¢ Mesh Back Managers Chair -Fabric - Black (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OTG11657B
- Zoro #
- G404886535
- UPC #
- 66158610201
- Country of Origin
- China
Details
- Style
- Office Chair
Description
Offices to go mesh managers chair, black fabric upholstery features attractive, supportive breathable black mesh back and fabric seat highly polished chrome arms with padded armrests (armrests can be removed at user's discretion to achieve a fully polished look) polished aluminum base with twin wheel carpet casters pneumatic seat height adjustment single position tilt lock with tilt tension adjustment overall dimensions: 23.5"d x 24"w x 41"h seat height: 16.5 - 20.5" seat width: 20" seat depth: 17.5" back width: 19" back height: 21.5" arm height: 8"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.