This item is Discontinued.

This item is Discontinued.
Offices To Go‚Ñ¢ Mesh Back Managers Chair -Fabric - Black (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OTG11686B***
- Zoro #
- G204886537
- UPC #
- 66158626646
- Country of Origin
- China
Details
- Style
- Office Chair
Description
Offices to go mesh managers chair, black fabric upholstery features attractive, soft black mesh fabric with breathable fabric seat attractive titanium finish accents synchro-tilt chair control with infinite position tilt lock pneumatic seat height adjustment height adjustable arms with polyurethane armrests black scuff resistant tips on chair base with twin wheel carpet casters overall dimensions: 24.5"d x 25.5"w x 36.5"h seat height: 16 - 20" seat width: 20" seat depth: 19" back width: 19" back height: 18" arm height: 9 - 11.5"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.