This item is Discontinued.

This item is Discontinued.
Offices To Go‚Ñ¢ Mesh High Back Management Chair with Fabric Seat - Black (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OTG11920B
- Zoro #
- G504886459
- UPC #
- 66158719232
- Country of Origin
- China
Details
- Style
- High Back Managers Chair
Description
Offices to go mesh high back management chair - black black mesh high-back design with breathable black air mesh fabric seat. Pneumatic seat height adjustment from 17.5" to 21.5". Height adjustable arms with polyurethane armrests. Tilter mechanism with single position tilt lock and tilt tension adjustment. Scuff resistant high rise molded base with twin wheel carpet casters. Greenguard certified. Upsable. dimensions: overall: 24"w x 22.5"d x 42"h seat height: 17.5" to 21.5" seat width: 20" seat depth: 17" back width: 19.5" back height: 7.5" to 10.5" arm height: 7.5" to 10.5"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.