This item is Discontinued.

This item is Discontinued.
Gecko Alliance 91041925-000 Wet End 3.0 Hp Xp2e 56 Frame (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 91041925-000
- Zoro #
- G903983148
- UPC #
- -
- Country of Origin
- China
Description
Features
- Wet End Complete - Complete Wet End
- Suction Connection Size - 2 in.
- Suction Connection Type - Male Buttress Thread (mbt)
- Discharge Connection Size - 2 in.
- Discharge Connection Type - Male Buttress Thread (mbt)
- Operational Horsepower - 3.0 hp
- Total Horsepower - 4.0 thp
- Motor Frame - 56 Frame
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.