Shop GEDORE
See all product information
Create Account
1" Drive, SAE Socket, 4 Points, Reducer 1" To 3/4
Mfr # 2132
Zoro # G8500532
product price:Â
$
65.79
/ea
Key Features
SAE or Metric
SAE
Number of Points
4
For Use With
Impact Sockets
Output Drive Type
Male Square
Output Drive Size
3/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2132
- Zoro #
- G8500532
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Drive Size
- 1"
- Output Drive Size
- 3/4"
- Drive Connector Size
- 1 in
Details
- Item
- Reducer
- SAE or Metric
- SAE
- Number of Points
- 4
- For Use With
- Impact Sockets
- Output Drive Type
- Male Square
- Drive Type
- Female Square
- Material
- Chrome-Vanadium Steel 31CrV3
- Standards
- DIN 3123, REACH Compliant
Description
Reducer 1" To 3/4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.