This item is Discontinued.

Gedore 1" Square Drive, 2-13/16" SAE Socket, 12 Points D 21 2.13/16AF

This item is Discontinued.

Gedore

1" Square Drive, 2-13/16" SAE Socket, 12 Points (Discontinued)

Mfr # D 21 2.13/16AF
Zoro # G8497172
Country of Origin Germany
Category Sockets
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D 21 2.13/16AF
Zoro #
G8497172
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1" Square
Size
2-13/16"
Overall Length
92mm

Details

Item
Socket,1",2.13/16"
Finish
Chrome plated
SAE or Metric
SAE
Number of Points
12
Material
Gedore Vanadium Steel 31CrV3
Socket Type
Bi-Hexagon

Description

Socket,1 In.,2.13/16 In.

Ratings & reviews