This item is Discontinued.

Gedore 1" Square Drive, 2-15/16" SAE Socket, 12 Points D 21 2.15/16AF

This item is Discontinued.

Gedore

1" Square Drive, 2-15/16" SAE Socket, 12 Points (Discontinued)

Mfr # D 21 2.15/16AF
Zoro # G8759873
Country of Origin Germany
Category Sockets
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D 21 2.15/16AF
Zoro #
G8759873
UPC #
-
Country of Origin
Germany
Item
Socket,1",2.15/16"
Finish
Chrome plated
SAE or Metric
SAE
Number of Points
12
Material
Chrome-Vanadium Steel 31CrV3
Socket Type
Bi-Hexagon
Standards
ISO 1174, REACH Compliant

Description

Socket,1 In.,2.15/16 In.

Ratings & reviews