This item is Discontinued.

Gedore 1" Square Drive, 2-7/16" SAE Socket, 12 Points D 21 2.7/16AF

This item is Discontinued.

Gedore

1" Square Drive, 2-7/16" SAE Socket, 12 Points (Discontinued)

Mfr # D 21 2.7/16AF
Zoro # G8497209
Country of Origin Germany
Category Sockets
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D 21 2.7/16AF
Zoro #
G8497209
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1" Square
Size
2-7/16"
Overall Length
85mm

Details

Item
Socket,1",2.7/16"
Finish
Chrome plated
SAE or Metric
SAE
Number of Points
12
Socket Type
Bi-Hexagon
Material
Gedore Vanadium Steel 31CrV3

Description

Socket,1 In.,2.7/16 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.