Shop GEDORE
See all product information
Create Account
1/2" Square Drive, 11/16" SAE Socket, 12 Points, 1/2", 11/16
Mfr # D 19 11/16AF
Zoro # G8758178
product price:Â $17.45
/eaKey Features
Drive Size
1/2" Square
Finish
Chrome plated
Overall Length
39.5mm
SAE or Metric
SAE
Number of Points
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D 19 11/16AF
- Zoro #
- G8758178
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Drive Size
- 1/2" Square
- Size
- 11/16"
- Overall Length
- 39.5mm
- Drive Connector Size
- 1/2 in
- Operating Depth
- 17 mm
- Insert Dia. 2
- 22.5 mm
- Insert Dia. 1
- 24.7 mm
Details
- Item
- Socket,1/2",11/16"
- Finish
- Chrome plated
- SAE or Metric
- SAE
- Number of Points
- 12
- Material
- Chrome-Vanadium Steel 31CrV3
- Socket Type
- Bi-Hexagon UD Profile
- Standards
- DIN 3120 – C 12.5, REACH Compliant
Description
Socket,1/2 In.,11/16 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.