Shop GEDORE
See all product information
Create Account
1/2" Square Drive, 15mm Metric Socket, 12 Points, 1/2", Long 15mm
Mfr # D 19 L 15
Zoro # G8494783
product price:Â
$
35.69
/ea
Key Features
Drive Size
1/2" Square
Finish
Polished Chrome Plated
Overall Length
77mm
SAE or Metric
Metric
Number of Points
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D 19 L 15
- Zoro #
- G8494783
- UPC #
- -
- Country of Origin
- Germany
- Item
- Socket,1/2",Long 15mm
- Finish
- Polished Chrome Plated
- SAE or Metric
- Metric
- Number of Points
- 12
- Material
- Chrome-Vanadium Steel
- Socket Type
- Bi-Hexagon UD Profile, Long Pattern
- Standards
- DIN 3124, REACH Compliant
Description
Socket,1/2 In.,Long 15mm