Shop GEDORE
See all product information
Create Account
1/2" Square Drive, 3/4" SAE Socket, 12 Points, 1/2", 3/4 W
Mfr # D 19 3/4W
Zoro # G8757992
product price:Â
$
41.89
/ea
Key Features
Drive Size
1/2" Square
Size
3/4"
Finish
Polished Chrome Plated
Overall Length
44.5mm
SAE or Metric
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D 19 3/4W
- Zoro #
- G8757992
- UPC #
- -
- Country of Origin
- Germany
- Item
- Socket,1/2",3/4 W
- Finish
- Polished Chrome Plated
- SAE or Metric
- SAE
- Number of Points
- 12
- Material
- Chrome-Vanadium Steel
- Socket Type
- Bi-Hexagon
- Standards
- DIN 3120 – C 12.5, REACH Compliant
Description
Socket,1/2 In.,3/4 W