Gedore
1/2" Square Drive, 34mm Metric Socket, 12 Points
Mfr # D 19 34
Zoro # G8758193
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2" Square
- Socket Type Bi-Hexagon UD Profile
- SAE or Metric Metric
- Number of Points 12
- Overall Length 44.5mm
Explore More Products
- GEDORE 1/2" Square Drive, 13mm Metric Socket, 12 Points D 19 13
- GEDORE 1/4" Square Drive, 3/16" SAE Socket, 12 Points D 20 3/16AF
- GEDORE 3/8" Drive, 13mm Metric Socket 59 MH
- WILLIAMS 3/8" Drive, 8mm Metric Socket, 6 Points BMD-608
- PROTO Breaker Bar, 1/4" Drive Sz, 5-3/4" Length J4766
- PROTO Socket Rail, 3/8 " Dr, 9 " J2572
- URREA 1/4"drive, 1/2 in, 6 point SAE deep socket 4716L
- KO-KEN Extension Socket 10mm 12 Point 100mm 3/8 Sq. Drive 13145M.100-10(12P)
- POWERBUILT 1/2" Drive X 30Mm 6Pt Deep Socket 940121
- PERFORMANCE TOOL 1/2 In Dr. Hex Bit Socket 15/16 In, W32888 W32888
- GREY PNEUMATIC 1" Drive, 2" SAE Socket, 6 Points 4064R
- Gedore Sockets & Ratchets