Shop GEDORE
See all product information
Create Account
1/2" Square Drive, 34mm Metric Socket, 12 Points, 1/2", Long 34mm
Mfr # D 19 L 34
Zoro # G8758519
product price:Â
$
58.79
/ea
Key Features
Drive Size
1/2" Square
Finish
Polished Chrome Plated
Overall Length
82mm
SAE or Metric
Metric
Number of Points
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D 19 L 34
- Zoro #
- G8758519
- UPC #
- -
- Country of Origin
- Germany
- Item
- Socket,1/2",Long 34mm
- Finish
- Polished Chrome Plated
- SAE or Metric
- Metric
- Number of Points
- 12
- Socket Type
- Bi-Hexagon UD Profile, Long Pattern
- Material
- Chrome-Vanadium Steel
- Standards
- DIN 3124, REACH Compliant
Description
Socket,1/2 In.,Long 34mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.