Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D 19 5/8W
- Zoro #
- G8757931
- UPC #
- -
- Country of Origin
- Germany
- Item
- Socket,1/2",5/8 W
- Finish
- Polished Chrome Plated
- SAE or Metric
- SAE
- Number of Points
- 12
- Socket Type
- Bi-Hexagon
- Material
- Chrome-Vanadium Steel
- Standards
- DIN 3120 – C 12.5, REACH Compliant
Description
Socket,1/2 In.,5/8 W
