Shop GEDORE
See all product information
Create Account
1/2" Square Drive, 9/16" SAE Socket, 12 Points, 1/2", Long 9/16
Mfr # D 19 L 9/16AF
Zoro # G8494880
product price:Â
$
44.79
/ea
Key Features
Drive Size
1/2" Square
Finish
Polished Chrome Plated
Overall Length
77mm
SAE or Metric
SAE
Number of Points
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D 19 L 9/16AF
- Zoro #
- G8494880
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Drive Size
- 1/2" Square
- Size
- 9/16"
- Overall Length
- 77mm
- Operating Depth
- 16.5 mm
- Drive Connector Size
- 1/2 in
- Insert Dia. 1
- 20.7 mm
- Insert Dia. 2
- 22.5 mm
Details
- Item
- Socket,1/2",Long 9/16"
- Finish
- Polished Chrome Plated
- SAE or Metric
- SAE
- Number of Points
- 12
- Socket Type
- Bi-Hexagon UD Profile, Long Pattern
- Material
- Chrome-Vanadium Steel
- Standards
- DIN 3120 – C 12.5, REACH Compliant
Description
Socket,1/2 In.,Long 9/16 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.