Shop GEDORE
See all product information
Create Account
1/2" Square Drive, E10 SAE Socket, 1/2", Torx E10
- Mfr # TX 19 E10
- Zoro # G8759130
product price:Â
$
19.15
/ea
Key Features
Drive Size
1/2" Square
Finish
Polished Chrome Plated
Overall Length
38mm
SAE or Metric
SAE
Material
Chrome-Vanadium Steel 31CrV3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TX 19 E10
- Zoro #
- G8759130
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Drive Size
- 1/2" Square
- Size
- E10
- Overall Length
- 38mm
- Insert Dia. 1
- 13.5 mm
- Operating Depth
- 15.5 mm
- Insert Dia. 2
- 22.5 mm
- Drive Connector Size
- 1/2 in
- Screw Size
- M8
Details
- Item
- Socket,1/2",Torx E10
- Finish
- Polished Chrome Plated
- SAE or Metric
- SAE
- Material
- Chrome-Vanadium Steel 31CrV3
- Standards
- DIN 3120 – C 12.5, REACH Compliant
Description
Socket,1/2 In.,Torx E10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.