Shop GEDORE
See all product information
Create Account
1/2" Square Drive, E12 SAE Socket, 1/2", Torx E12
- Mfr # TX 19 E12
- Zoro # G8496183
product price:Â
$
18.19
/ea
Key Features
Drive Size
1/2" Square
Finish
Polished Chrome Plated
Overall Length
38mm
SAE or Metric
SAE
Material
Chrome-Vanadium Steel 31CrV3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TX 19 E12
- Zoro #
- G8496183
- UPC #
- -
- Country of Origin
- Germany
- Item
- Socket,1/2",Torx E12
- Finish
- Polished Chrome Plated
- SAE or Metric
- SAE
- Material
- Chrome-Vanadium Steel 31CrV3
- Standards
- DIN 3120 – C 12.5, REACH Compliant
Description
Socket,1/2 In.,Torx E12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.