Shop GEDORE
See all product information
Create Account
1/4" Square Drive, 1/2" SAE Socket, 12 Points, 1/4", 1/2
Mfr # D 20 1/2AF
Zoro # G8759480
product price:Â
$
10.79
/ea
Key Features
Drive Size
1/4" Square
Finish
Polished Chrome Plated
Overall Length
25mm
SAE or Metric
SAE
Number of Points
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D 20 1/2AF
- Zoro #
- G8759480
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Drive Size
- 1/4" Square
- Size
- 1/2"
- Overall Length
- 25mm
- Insert Dia. 1
- 18 mm
- Drive Connector Size
- 1/4 in
- Operating Depth
- 10 mm
- Insert Dia. 2
- 16 mm
Details
- Item
- Socket,1/4",1/2"
- Finish
- Polished Chrome Plated
- SAE or Metric
- SAE
- Number of Points
- 12
- Socket Type
- Bi-Hexagon UD Profile
- Material
- Chrome-Vanadium Steel
- Standards
- DIN 3120 – C 6.3, REACH Compliant
Description
Socket,1/4 In.,1/2 In.