Shop GEDORE
See all product information
Create Account
1/4" Square Drive, 3/8" SAE Socket, 12 Points, 1/4", 3/8
Mfr # D 20 3/8AF
Zoro # G8496673
product price:Â
$
12.99
/ea
Key Features
Drive Size
1/4" Square
Finish
Polished Chrome Plated
Overall Length
25mm
SAE or Metric
SAE
Number of Points
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D 20 3/8AF
- Zoro #
- G8496673
- UPC #
- -
- Country of Origin
- Germany
- Item
- Socket,1/4",3/8"
- Finish
- Polished Chrome Plated
- SAE or Metric
- SAE
- Number of Points
- 12
- Material
- Chrome-Vanadium Steel
- Socket Type
- Bi-Hexagon UD Profile
- Standards
- DIN 3120 – C 6.3, REACH Compliant
Description
Socket,1/4 In.,3/8 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.