Shop GEDORE

1/4" Square Drive, 5/16" SAE Socket, 12 Points, 1/4", 5/16

  • Mfr # D 20 5/16AF

  • Zoro # G8496737


product price:  $14.79
/ea

Key Features

Drive Size
1/4" Square
Finish
Polished Chrome Plated
Overall Length
25mm
SAE or Metric
SAE
Number of Points
12
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D 20 5/16AF
Zoro #
G8496737
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/4" Square
Size
5/16"
Overall Length
25mm
Drive Connector Size
1/4 in
Operating Depth
8 mm
Insert Dia. 2
12 mm
Insert Dia. 1
11.3 mm

Details

Item
Socket,1/4",5/16"
Finish
Polished Chrome Plated
SAE or Metric
SAE
Number of Points
12
Material
Chrome-Vanadium Steel
Socket Type
Bi-Hexagon UD Profile
Standards
DIN 3120 – C 6.3, REACH Compliant

Description

Socket,1/4 In.,5/16 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.