Shop GEDORE
See all product information
Create Account
1/4" Square Drive, 9/32" SAE Socket, 12 Points, 1/4", Long UD Profile 9/32
Mfr # D 20 L 9/32AF
Zoro # G8759517
product price:Â
$
30.59
/ea
Key Features
Drive Size
1/4" Square
Finish
Polished Chrome Plated
Overall Length
50mm
SAE or Metric
SAE
Number of Points
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D 20 L 9/32AF
- Zoro #
- G8759517
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Drive Size
- 1/4" Square
- Size
- 9/32"
- Overall Length
- 50mm
- Drive Connector Size
- 1/4 in
- Insert Dia. 2
- 12 mm
- Operating Depth
- 12 mm
- Insert Dia. 1
- 10.6 mm
Details
- Item
- Socket,1/4",Long UD Profile 9/32"
- Finish
- Polished Chrome Plated
- SAE or Metric
- SAE
- Number of Points
- 12
- Socket Type
- Bi-Hexagon UD Profile, Long Pattern
- Material
- Chrome-Vanadium Steel
- Standards
- DIN 3120 – C 6.3, REACH Compliant
Description
Socket,1/4 In.,Long UD Profile 9/32 In.