Shop GEDORE
See all product information
Create Account
3/8" Square Drive, 11/16" SAE Socket, 12 Points, 3/8", Long 11/16
Mfr # D 30 L 11/16AF
Zoro # G8760582
product price:Â
$
43.19
/ea
Key Features
Drive Size
3/8" Square
Finish
Polished Chrome Plated
Overall Length
63.5mm
SAE or Metric
SAE
Number of Points
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D 30 L 11/16AF
- Zoro #
- G8760582
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Drive Size
- 3/8" Square
- Size
- 11/16"
- Overall Length
- 63.5mm
- Insert Dia. 1
- 24 mm
- Insert Dia. 2
- 20.5 mm
- Drive Connector Size
- 3/8 in
- Operating Depth
- 17 mm
Details
- Item
- Socket,3/8",Long 11/16"
- Finish
- Polished Chrome Plated
- SAE or Metric
- SAE
- Number of Points
- 12
- Material
- Chrome-Vanadium Steel 31CrV3
- Socket Type
- Bi-Hexagon UD Profile, Long Pattern
- Standards
- DIN 3120 – C 10, REACH Compliant
Description
Socket,3/8 In.,Long 11/16 In.