Shop GEDORE
See all product information
Create Account
3/8" Square Drive, 18mm Metric Socket, 12 Points, 3/8", Long 18mm
Mfr # D 30 L 18
Zoro # G8760698
product price:Â
$
39.89
/ea
Key Features
Drive Size
3/8" Square
Finish
Polished Chrome Plated
Overall Length
63.5mm
SAE or Metric
Metric
Number of Points
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D 30 L 18
- Zoro #
- G8760698
- UPC #
- -
- Country of Origin
- Germany
- Item
- Socket,3/8",Long 18mm
- Finish
- Polished Chrome Plated
- SAE or Metric
- Metric
- Number of Points
- 12
- Socket Type
- Bi-Hexagon UD Profile, Long Pattern
- Material
- Chrome-Vanadium Steel 31CrV3
- Standards
- DIN 3120 – C 10, REACH Compliant
Description
Socket,3/8 In.,Long 18mm