Shop GEDORE
See all product information
Create Account
3/8" Square Drive, 20mm Metric Socket, 12 Points, 3/8", Long 20mm
Mfr # D 30 L 20
Zoro # G8498478
product price:Â $43.15
/eaKey Features
Drive Size
3/8" Square
Finish
Polished Chrome Plated
Overall Length
63.5mm
SAE or Metric
Metric
Number of Points
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D 30 L 20
- Zoro #
- G8498478
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Drive Size
- 3/8" Square
- Size
- 20mm
- Overall Length
- 63.5mm
- Insert Dia. 1
- 27.2 mm
- Operating Depth
- 20 mm
- Insert Dia. 2
- 23.5 mm
- Drive Connector Size
- 3/8 in
Details
- Item
- Socket,3/8",Long 20mm
- Finish
- Polished Chrome Plated
- SAE or Metric
- Metric
- Number of Points
- 12
- Material
- Chrome-Vanadium Steel 31CrV3
- Socket Type
- Bi-Hexagon UD Profile, Long Pattern
- Standards
- DIN 3120 – C 10, REACH Compliant
Description
Socket,3/8 In.,Long 20mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.