Shop GEDORE
See all product information
Create Account
3/8" Square Drive, 3/8" SAE Socket, 12 Points, 3/8", 3/8
Mfr # D 30 3/8AF
Zoro # G8498189
product price:Â
$
2.99
/ea
Sold in multiples of 4 for $11.96
Key Features
Drive Size
3/8" Square
Finish
Polished Chrome Plated
Overall Length
28mm
SAE or Metric
SAE
Number of Points
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D 30 3/8AF
- Zoro #
- G8498189
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Drive Size
- 3/8" Square
- Size
- 3/8"
- Overall Length
- 28mm
- Insert Dia. 1
- 14.1 mm
- Operating Depth
- 9 mm
- Insert Dia. 2
- 17.5 mm
- Drive Connector Size
- 3/8 in
Details
- Item
- Socket,3/8",3/8"
- Finish
- Polished Chrome Plated
- SAE or Metric
- SAE
- Number of Points
- 12
- Socket Type
- Bi-Hexagon UD Profile
- Material
- Chrome-Vanadium Steel 31CrV3
- Standards
- DIN 3120 – C 10, REACH Compliant
Description
Socket,3/8 In.,3/8 In.