Shop GEDORE
See all product information
Create Account
Metric Crowfoot Wrench, 13mm Open End, Chrome Plated
Mfr # 3114 13
Zoro # G9062000
product price:Â
$
70.49
/ea
Key Features
Finish
Chrome Plated
Material
Vanadium Steel
Head Style
Open End
Socket Sizes
13mm
Overall Length
200mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3114 13
- Zoro #
- G9062000
- UPC #
- -
- Country of Origin
- United States
- Item
- Crowfoot Wrench,13mm
- Finish
- Chrome Plated
- Material
- Vanadium Steel
- Head Style
- Open End
- SAE or Metric
- Metric
- Number of Pieces
- 1
- Standards
- REACH Compliant
- Application
- For working in extremely difficult to access areas
- Surface Finish
- Chrome-Plated
Description
Crowfoot Wrench,13mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.