Gedore
Elbow Pipe Wrench, 3/4"
- Zoro #: G8766429
- Mfr #: 176 3/4
Key Features
- Item: Elbow Pipe Wrench,3/4"
- Jaw Capacity: 3/4"
$49.61
Subtotal: $49.61
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Gedore
- MFR #176 3/4
- Zoro #G8766429
- Country of OriginGermany
- Category Pipe Wrenches
Details
Item | Elbow Pipe Wrench,3/4" |
Jaw Capacity | 3/4" |
Description
Elbow Pipe Wrench,3/4 In.
Reviews of Gedore #176 3/4
Explore more
- GEDORE 7" L 1-3/8" Cap. High Speed Pipe Wrench, 7" 152 7
- GEDORE Basin Wrench, 260mm 316500
- GEDORE 8 in L 1 in Cap. Cast Iron Straight Pipe Wrench 227 8
- GEDORE 24 in L 2 1/2 in Cap. Alloy Steel Straight Pipe Wrench 225 24
- GEDORE 14 in L 2 in Cap. Cast Iron Straight Pipe Wrench 227 14
- GEDORE 22 in L 2 in Cap. Alloy Steel Swedish Pipe Wrench 2530287
- GEDORE Elbow Pipe Wrench, 1.1/2" 176 1.1/2
- GEDORE 14" L 3-9/16" Cap. High Speed Pipe Wrench, 14" 152 14
- GEDORE Pipe Wrench Eck-Schwede-Snap, 3" 100 3
- RIDGID 24" Alu Pipe Wrench 31105
- KNIPEX 22 in L 2 3/4 in Cap. Alloy Steel Swedish Pipe Wrench 83 10 020
- Gedore Pipe Wrenches