Shop GEDORE
See all product information
Create Account
1" Square Drive Impact Socket Gun Metal, 1", 1.1/4
Mfr # K 21 1.1/4AF
Zoro # G8497592
product price:Â
$
55.29
/ea
Key Features
Drive Size
1 in
Size
1-1/4"
Overall Length
57mm
SAE or Metric
SAE
Number of Points
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K 21 1.1/4AF
- Zoro #
- G8497592
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1 in
- Size
- 1-1/4"
- Overall Length
- 57mm
- Operating Depth
- 17 mm
- Insert Dia. 1
- 51 mm
- Insert Dia. 2
- 54 mm
Details
- Item
- Impact Socket,1",1.1/4"
- SAE or Metric
- SAE
- Number of Points
- 6
- Finish
- Gun Metal
- Category Type
- Impact Socket
- Material
- Steel
- Socket Type
- Hexagon Impact
- Actuation Type
- Machine-Operated
- Standards
- REACH Compliant, DIN 3121 - H 25
Description
Impact Socket,1 In.,1.1/4 In.