Shop GEDORE
See all product information
Create Account
1" Square Drive Impact Socket Gun Metal, 1", Hex 75mm
Mfr # K 21 75
Zoro # G8759943
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1 in
Size
75mm
Overall Length
98 mm
SAE or Metric
Metric
Number of Points
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K 21 75
- Zoro #
- G8759943
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1 in
- Size
- 75mm
- Overall Length
- 98 mm
- Operating Depth
- 36 mm
- Insert Dia. 1
- 100 mm
- Insert Dia. 2
- 54 mm
- Working Length
- 80 mm
- Width Across Flats
- 75 mm
Details
- Item
- Impact Socket,1",Hex 75mm
- SAE or Metric
- Metric
- Number of Points
- 6
- Finish
- Gun Metal
- Socket Type
- Hexagon Impact
- Material
- Steel
- Category Type
- Hex Socket
- Actuation Type
- Machine-Operated
- Standards
- REACH Compliant
- Surface Finish
- Gun-Metal Finish
Description
Impact Socket,1 In.,Hex 75mm