1" Square Drive Impact Socket Gun Metal, 1", Impact-Fix 36mm
- Mfr # K 21 S 36
- Zoro # G8497629
product price:Â
$
68.19
/ea
Key Features
Drive Size
1 in
Size
36mm
Overall Length
60mm
SAE or Metric
Metric
Number of Points
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K 21 S 36
- Zoro #
- G8497629
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Drive Size
- 1 in
- Size
- 36mm
- Overall Length
- 60mm
- Insert Dia. 1
- 57.9 mm
- Insert Dia. 2
- 54 mm
- Operating Depth
- 16.8 mm
Details
- Item
- Impact Socket,1",Impact-Fix 36mm
- SAE or Metric
- Metric
- Number of Points
- 6
- Finish
- Gun Metal
- Material
- Chrom-Vanadium-Steel 59CrV4
- Socket Type
- Hexagon UD Profile Impact
- Standards
- REACH Compliant, DIN 3129
- Actuation Type
- Machine-Operated
Description
Impact Socket,1 In.,Impact-Fix 36mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.