Shop GEDORE
See all product information
Create Account
1" Square Drive Impact Socket Gun Metal, 1", Impact-Fix Long 38mm
Mfr # K 21 SL 38
Zoro # G8760040
product price:Â $125.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1 in
Size
38mm
Overall Length
100mm
SAE or Metric
Metric
Number of Points
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K 21 SL 38
- Zoro #
- G8760040
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Drive Size
- 1 in
- Size
- 38mm
- Overall Length
- 100mm
- Insert Dia. 1
- 60.4 mm
- Insert Dia. 2
- 54 mm
- Operating Depth
- 16.8 mm
Details
- Item
- Impact Socket,1",Impact-Fix Long 38mm
- SAE or Metric
- Metric
- Number of Points
- 6
- Finish
- Gun Metal
- Socket Type
- Hexagon UD Profile, Long Pattern Impact
- Category Type
- Impact Socket
- Material
- Chrom-Vanadium-Steel 59CrV4
- Standards
- REACH Compliant, DIN 3121 - H 25
- Actuation Type
- Machine-Operated
Description
Impact Socket,1 In.,Impact-Fix Long 38mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.