Shop GEDORE

1" Square Drive Impact Socket Gun Metal, 1", Long 24mm

  • Mfr # K 21 L 24

  • Zoro # G8497583


product price: 
$
73.79
/ea

Key Features

Drive Size
1 in
Size
24mm
Overall Length
100mm
SAE or Metric
Metric
Number of Points
6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K 21 L 24
Zoro #
G8497583
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1 in
Size
24mm
Overall Length
100mm
Insert Dia. 1
42 mm
Insert Dia. 2
54 mm
Operating Depth
13 mm

Details

Item
Impact Socket,1",Long 24mm
SAE or Metric
Metric
Number of Points
6
Finish
Gun Metal
Material
Steel
Socket Type
Hexagon, Long Pattern Impact
Category Type
Impact Socket
Actuation Type
Machine-Operated
Standards
REACH Compliant, DIN 3121 - H 25

Description

Impact Socket,1 In.,Long 24mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.