Shop GEDORE
See all product information
Create Account
1" Square Drive Impact Socket Gun Metal, 1", Long 41mm
Mfr # K 21 L 41
Zoro # G8497662
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1 in
Size
41mm
Overall Length
100mm
SAE or Metric
Metric
Number of Points
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K 21 L 41
- Zoro #
- G8497662
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1 in
- Size
- 41mm
- Overall Length
- 100mm
- Operating Depth
- 22 mm
- Insert Dia. 2
- 54 mm
- Insert Dia. 1
- 63 mm
Details
- Item
- Impact Socket,1",Long 41mm
- SAE or Metric
- Metric
- Number of Points
- 6
- Finish
- Gun Metal
- Material
- Steel
- Category Type
- Impact Socket
- Socket Type
- Hexagon, Long Pattern Impact
- Actuation Type
- Machine-Operated
- Standards
- REACH Compliant, DIN 3121 - H 25
Description
Impact Socket,1 In.,Long 41mm