Shop GEDORE
See all product information
Create Account
1-1/2" Square Drive Impact Socket Gun Metal, 1.1/2", 115mm
Mfr # K 37 115
Zoro # G8763653
product price:Â
$
906.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1-1/2 in
Size
115mm
Overall Length
120 mm
SAE or Metric
Metric
Number of Points
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K 37 115
- Zoro #
- G8763653
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Impact Socket,1.1/2",115mm
- SAE or Metric
- Metric
- Number of Points
- 6
- Finish
- Gun Metal
- Socket Type
- Hexagon Impact
- Material
- Steel
- Category Type
- Impact Socket
- Standards
- REACH Compliant
- Actuation Type
- Machine-Operated
- Surface Finish
- Gun-Metal Finish
Description
Impact Socket,1.1/2 In.,115mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.