Shop GEDORE
See all product information
Create Account
1-1/2" Square Drive Impact Socket Gun Metal, 1.1/2", Long 115mm
Mfr # K 37 L 115
Zoro # G8763881
product price:Â
$
1,943.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1-1/2 in
Size
115mm
Overall Length
160mm
SAE or Metric
Metric
Number of Points
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K 37 L 115
- Zoro #
- G8763881
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1-1/2 in
- Size
- 115mm
- Overall Length
- 160mm
- Operating Depth
- 67 mm
- Insert Dia. 1
- 164 mm
- Insert Dia. 2
- 127 mm
Details
- Item
- Impact Socket,1.1/2",Long 115mm
- SAE or Metric
- Metric
- Number of Points
- 6
- Finish
- Gun Metal
- Socket Type
- Hexagon, Long Pattern Impact
- Category Type
- Impact Socket
- Material
- Steel
- Standards
- REACH Compliant, DIN 3121 - H 40
Description
Impact Socket,1.1/2 In.,Long 115mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.