Shop GEDORE
See all product information
Create Account
1-1/2" Square Drive Impact Socket Gun Metal, 1.1/2", Long 95mm
Mfr # K 37 L 95
Zoro # G8763988
product price:Â $1,316.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1-1/2 in
Size
95mm
Overall Length
150mm
SAE or Metric
Metric
Number of Points
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K 37 L 95
- Zoro #
- G8763988
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1-1/2 in
- Size
- 95mm
- Overall Length
- 150mm
- Insert Dia. 2
- 127 mm
- Insert Dia. 1
- 137 mm
- Operating Depth
- 49 mm
Details
- Item
- Impact Socket,1.1/2",Long 95mm
- SAE or Metric
- Metric
- Number of Points
- 6
- Finish
- Gun Metal
- Category Type
- Impact Socket
- Socket Type
- Hexagon, Long Pattern Impact
- Material
- Steel
- Standards
- REACH Compliant, DIN 3121 - H 40
Description
Impact Socket,1.1/2 In.,Long 95mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.