Shop GEDORE
See all product information
Create Account
1/2" Square Drive Impact Socket Gun Metal, 1/2", Hex 24mm
Mfr # K 19 24
Zoro # G8495851
product price:Â
$
21.29
/ea
Key Features
Drive Size
1/2 in
Size
24mm
Overall Length
45mm
SAE or Metric
Metric
Number of Points
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K 19 24
- Zoro #
- G8495851
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Impact Socket,1/2",Hex 24mm
- SAE or Metric
- Metric
- Number of Points
- 6
- Finish
- Gun Metal
- Material
- Steel
- Socket Type
- Hexagon Impact
- Category Type
- Hex Socket
- Standards
- REACH Compliant, DIN 3129
- Actuation Type
- Machine-Operated
Description
Impact Socket,1/2 In.,Hex 24mm