Shop GEDORE
See all product information
Create Account
1/2" Square Drive Impact Socket Gun Metal, 1/2", Hex 3/8
Mfr # K 19 3/8AF
Zoro # G8495912
product price:Â
$
23.59
/ea
Key Features
Drive Size
1/2 in
Size
3/8"
Overall Length
38mm
SAE or Metric
SAE
Number of Points
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K 19 3/8AF
- Zoro #
- G8495912
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1/2 in
- Size
- 3/8"
- Overall Length
- 38mm
- Insert Dia. 2
- 25 mm
- Insert Dia. 1
- 16 mm
- Operating Depth
- 4 mm
Details
- Item
- Impact Socket,1/2",Hex 3/8"
- SAE or Metric
- SAE
- Number of Points
- 6
- Finish
- Gun Metal
- Category Type
- Hex Socket
- Socket Type
- Hexagon Impact
- Material
- Steel
- Actuation Type
- Machine-Operated
- Standards
- REACH Compliant, DIN 3121 - G 12.5
Description
Impact Socket,1/2 In.,Hex 3/8 In.