Shop GEDORE
See all product information
Create Account
1/2" Square Drive Impact Socket Manganese Phosphate, 1/2", Long 16mm
Mfr # K 19 L 16
Zoro # G8495982
product price:Â
$
30.55
/ea
Key Features
Drive Size
1/2 in
Size
16mm
Overall Length
77mm
SAE or Metric
Metric
Number of Points
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K 19 L 16
- Zoro #
- G8495982
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Drive Size
- 1/2 in
- Size
- 16mm
- Overall Length
- 77mm
- Insert Dia. 1
- 24 mm
- Operating Depth
- 14 mm
- Insert Dia. 2
- 30 mm
Details
- Item
- Impact Socket,1/2",Long 16mm
- SAE or Metric
- Metric
- Number of Points
- 6
- Finish
- Manganese Phosphate
- Socket Type
- Hexagon, Long Pattern Impact
- Material
- Steel
- Category Type
- Impact Socket
- Standards
- REACH Compliant, DIN 3121 - G 12.5
- Actuation Type
- Machine-Operated
Description
Impact Socket,1/2 In.,Long 16mm