Shop GEDORE
See all product information
Create Account
1/2" Square Drive Impact Socket Manganese Phosphate, 1/2", Sleeve 22mm
Mfr # K 19 LS 22
Zoro # G8496052
product price:Â
$
54.79
/ea
Key Features
Drive Size
1/2 in
Size
22mm
Overall Length
82mm
SAE or Metric
Metric
Number of Points
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K 19 LS 22
- Zoro #
- G8496052
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Drive Size
- 1/2 in
- Size
- 22mm
- Overall Length
- 82mm
- Insert Dia. 2
- 30 mm
- Insert Dia. 1
- 32.3 mm
- Operating Depth
- 19 mm
Details
- Item
- Impact Socket,1/2",Sleeve 22mm
- SAE or Metric
- Metric
- Number of Points
- 6
- Finish
- Manganese Phosphate
- Material
- Steel
- Socket Type
- Hexagon, Long Pattern Impact
- Category Type
- Impact Socket
- Color
- RAL 1023
- Actuation Type
- Machine-Operated
- Standards
- REACH Compliant, DIN 3121 - G 12.5
- Color Tone
- Traffic Yellow
Description
Impact Socket,1/2 In.,Sleeve 22mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.