Shop GEDORE
See all product information
Create Account
1/2" Square Drive Impact Socket Gun Metal, 1/2", Torx E10
- Mfr # TX K 19 E10
- Zoro # G8496299
product price:Â
$
17.59
/ea
Key Features
Drive Size
1/2 in
Size
E10
Overall Length
38mm
SAE or Metric
SAE
Finish
Gun Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TX K 19 E10
- Zoro #
- G8496299
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Impact Socket,1/2",Torx E10
- SAE or Metric
- SAE
- Finish
- Gun Metal
- Material
- Steel
- Category Type
- Impact Socket
- Socket Type
- Impact
- Standards
- REACH Compliant, DIN 3121 - G 12.5
- Actuation Type
- Machine-Operated
Description
Impact Socket,1/2 In.,Torx E10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.