Shop GEDORE
See all product information
Create Account
1/2" Square Drive Impact Socket Gun Metal, 1/2", Torx E14
- Mfr # TX K 19 E14
- Zoro # G8496317
product price:Â
$
18.25
/ea
Key Features
Drive Size
1/2 in
Size
E14
Overall Length
38mm
SAE or Metric
SAE
Finish
Gun Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TX K 19 E14
- Zoro #
- G8496317
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1/2 in
- Size
- E14
- Overall Length
- 38mm
- Screw Size
- M12
- Operating Depth
- 12 mm
- Insert Dia. 2
- 25 mm
- Insert Dia. 1
- 18.5 mm
Details
- Item
- Impact Socket,1/2",Torx E14
- SAE or Metric
- SAE
- Finish
- Gun Metal
- Material
- Steel
- Category Type
- Impact Socket
- Socket Type
- Impact
- Actuation Type
- Machine-Operated
- Standards
- REACH Compliant, DIN 3121 - G 12.5
Description
Impact Socket,1/2 In.,Torx E14
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.