Shop GEDORE
See all product information
Create Account
1/4" Square Drive Impact Socket Gun Metal, 1/4", 12mm
Mfr # K 20 12
Zoro # G8496999
product price:Â
$
19.39
/ea
Key Features
Drive Size
1/4 in
Size
12mm
Overall Length
23mm
SAE or Metric
Metric
Number of Points
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K 20 12
- Zoro #
- G8496999
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1/4 in
- Size
- 12mm
- Overall Length
- 23mm
- Insert Dia. 1
- 17 mm
- Operating Depth
- 8 mm
- Insert Dia. 2
- 13 mm
Details
- Item
- Impact Socket,1/4",12mm
- SAE or Metric
- Metric
- Number of Points
- 6
- Finish
- Gun Metal
- Material
- Steel
- Category Type
- Impact Socket
- Socket Type
- Hexagon Impact
- Standards
- REACH Compliant, DIN 3129
- Actuation Type
- Machine-Operated
Description
Impact Socket,1/4 In.,12mm